Taper Pin, #2/0, 1 1/2 OAL, PK50

VALUE BRAND| Zoro #: G0745236| Mfr #: 3DYZ6

$18.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Small End Dia. Tolerance: +/-0.010"
Type: Standard
Overall Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0745236 Mfr #: 3DYZ6
Small End Dia. Tolerance: +/-0.010"Type: Standard
Overall Length: 1-1/2"Finish: Plain
Small End Dia.: 0.110"Meets: ANSI/ASME B18.8.2
Rockwell Hardness: B90Item: Taper Pin
Size: #2/0Package Quantity: 50
Material: Carbon SteelLarge End Dia. Tolerance: -0.0007 to +0.0013"
Length Tolerance: +/-0.010"Large End Dia.: 0.140"
Country of Origin (subject to change): United States

Description

Taper Pin, Standard, Carbon Steel, Finish Plain, Size #2/0, Overall Length 1 1/2 In, Large End Dia. 0.140 In, Small End Dia. 0.110 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013 In, Small End Dia. Tolerance +/-0.010 In, Rockwell Hardness B90, Meets ANSI/ASME B18.8.2, Package Quantity 50

Reviews