20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Taper Pin, #2/0, 1 OAL, PK50

VALUE BRAND| Zoro #: G2166315| Mfr #: 3DYZ4

$14.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2166315 Mfr #: 3DYZ4
Large End Dia.: 0.140"Meets: ANSI/ASME B18.8.2
Finish: PlainSize: #2/0
Item: Taper PinType: Standard
Material: Carbon SteelSmall End Dia. Tolerance: +/-0.010"
Small End Dia.: 0.120"Large End Dia. Tolerance: -0.0007 to +0.0013"
Length Tolerance: +/-0.010"Rockwell Hardness: B90
Overall Length: 1"Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, Carbon Steel, Finish Plain, Size #2/0, Overall Length 1 In, Large End Dia. 0.140 In, Small End Dia. 0.120 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013 In, Small End Dia. Tolerance +/-0.010 In, Rockwell Hardness B90, Meets ANSI/ASME B18.8.2, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.