WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Taper Pin, #2/0, 3/4 OAL, PK50

VALUE BRAND| Zoro #: G2223891| Mfr #: 3DYZ3

$12.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Material: Carbon Steel
Package Quantity: 50
Large End Dia. Tolerance: -0.0007 to +0.0013"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2223891 Mfr #: 3DYZ3
Material: Carbon SteelPackage Quantity: 50
Large End Dia. Tolerance: -0.0007 to +0.0013"Large End Dia.: 0.140"
Meets: ANSI/ASME B18.8.2Overall Length: 3/4"
Finish: PlainSmall End Dia.: 0.125"
Small End Dia. Tolerance: +/-0.010"Length Tolerance: +/-0.010"
Item: Taper PinSize: #2/0
Type: StandardRockwell Hardness: B90
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, Carbon Steel, Finish Plain, Size #2/0, Overall Length 3/4 In, Large End Dia. 0.140 In, Small End Dia. 0.125 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013 In, Small End Dia. Tolerance +/-0.010 In, Rockwell Hardness B90, Meets ANSI/ASME B18.8.2, Package Quantity 50

Product Reviews