Taper Pin, #3, 1 3/4 OAL, PK5

VALUE BRAND| Zoro #: G1577965| Mfr #: 3DZG8

$6.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1577965 Mfr #: 3DZG8
Meets: ANSI/ASME B18.8.2Finish: Plain
Item: Taper PinLength Tolerance: +/-0.010"
Type: ThreadedSmall End Dia. Tolerance: +/-0.010"
Material: Carbon SteelSize: #3
Thread Size: 10-32Overall Length: 1-3/4"
Usable Length: 1-1/2"Large End Dia.: 0.217"
Small End Dia.: 0.140"Large End Dia. Tolerance: -0.0007 to +0.0013"
Rockwell Hardness: B90Single Shear Strength (Lbs.): -
Single Shear Strength (PSI): -Includes: -
Country of Origin (subject to change): United States

Product Description

Taper Pin, Threaded, Carbon Steel, Finish Plain, Size #3, Thread Size 10-32, Overall Length 1 3/4 In, Usable Length 1 1/2 in, Large End Dia. 0.217 In, Small End Dia. 0.140 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013 In, Small End Dia. Tolerance +/-0.010 In, Rockwell Hardness B90, Meets ANSI/ASME B18.8.2, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.