WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Taper Pin, #3, PK25

VALUE BRAND| Zoro #: G2269303| Mfr #: WWG-TP075

$13.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Single Shear Strength (Lbs.): 60,000
Type: Standard
Length Tolerance: +/-0.010"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2269303 Mfr #: WWG-TP075
Single Shear Strength (Lbs.): 60,000Type: Standard
Length Tolerance: +/-0.010"Overall Length: 3-1/2"
Large End Dia. Tolerance: -0.0007 to +0.0013"Finish: Plain
Large End Dia.: 0.218"Small End Dia.: 0.146"
Package Quantity: 25Rockwell Hardness: B85
Meets: ANSI/ASME B18.8.2Size: #3
Single Shear Strength (PSI): 78,000Item: Taper Pin
Material: Low carbon steelCountry of Origin (subject to change): Taiwan

Product Description

Taper Pin, Standard, Low Carbon Steel, Plain Finish, Size #3, 3 1/2 In Overall Length, 0.218 In Large End Dia, 0.146 In Small End Dia, +/-0.010 In Length Tolerance, -0.0007 to +0.0013 In Large End Dia Tolerance, Single Shear Strength 78,000 PSI, Single Shear Strength 60,000 Lbs, Rockwell Hardness B85, Meets ANSI/ASME B18.8.2, Package 25

Product Reviews