Taper Pin, #3, PK25

VALUE BRAND| Zoro #: G0731315| Mfr #: WWG-TP076

$14.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0731315 Mfr #: WWG-TP076
Single Shear Strength (Lbs.): 60, 000Meets: ANSI/ASME B18.8.2
Rockwell Hardness: B85Finish: Plain
Large End Dia. Tolerance: -0.0007 to +0.0013"Item: Taper Pin
Length Tolerance: +/-0.010"Type: Standard
Material: Low carbon steelSingle Shear Strength (PSI): 78, 000
Small End Dia.: 0.136"Large End Dia.: 0.218"
Overall Length: 4"Size: #3
Country of Origin (subject to change): Taiwan

Product Description

Taper Pin, Standard, Low Carbon Steel, Plain Finish, Size #3, 4 In Overall Length, 0.218 In Large End Dia, 0.136 In Small End Dia, +/-0.010 In Length Tolerance, -0.0007 to +0.0013 In Large End Dia Tolerance, Single Shear Strength 78,000 PSI, Single Shear Strength 60,000 Lbs, Rockwell Hardness B85, Meets ANSI/ASME B18.8.2, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.