Taper Pin, #3/0, 1 OAL, PK50

VALUE BRAND| Zoro #: G1442585| Mfr #: 135298

$14.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1442585 Mfr #: 135298
Large End Dia.: 0.125"Meets: ANSI/ASME B18.8.2
Rockwell Hardness: B90Finish: Plain
Large End Dia. Tolerance: -0.0007 to +0.0013"Size: #3/0
Item: Taper PinLength Tolerance: +/-0.010"
Type: StandardSmall End Dia. Tolerance: +/-0.010"
Material: Carbon SteelSmall End Dia.: 0.104"
Overall Length: 1"Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, Carbon Steel, Finish Plain, Size #3/0, Overall Length 1 In, Large End Dia. 0.125 In, Small End Dia. 0.104 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013 In, Small End Dia. Tolerance +/-0.010 In, Rockwell Hardness B90, Meets ANSI/ASME B18.8.2, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.