KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Taper Pin, #4, PK25

VALUE BRAND| Zoro #: G0266016| Mfr #: WWG-TP083

$12.46 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Overall Length: 2-1/4"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0266016 Mfr #: WWG-TP083
Type: StandardOverall Length: 2-1/4"
Finish: PlainLarge End Dia. Tolerance: -0.0007 to +0.0013"
Small End Dia.: 0.203"Meets: ANSI/ASME B18.8.2
Rockwell Hardness: B85Item: Taper Pin
Single Shear Strength (Lbs.): 60,000Package Quantity: 25
Size: #4Material: Low carbon steel
Large End Dia.: 0.250"Length Tolerance: +/-0.010"
Single Shear Strength (PSI): 78,000Country of Origin (subject to change): Taiwan, Province of China

Description

Taper Pin, Standard, Low Carbon Steel, Plain Finish, Size #4, 2 1/4 In Overall Length, 0.250 In Large End Dia, 0.203 In Small End Dia, +/-0.010 In Length Tolerance, -0.0007 to +0.0013 In Large End Dia Tolerance, Single Shear Strength 78,000 PSI, Single Shear Strength 60,000 Lbs, Rockwell Hardness B85, Meets ANSI/ASME B18.8.2, Package 25

Reviews