Taper Pin, #4, PK25

VALUE BRAND| Zoro #: G1448946| Mfr #: WWG-TP085

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1448946 Mfr #: WWG-TP085
Large End Dia.: 0.250"Single Shear Strength (Lbs.): 60, 000
Meets: ANSI/ASME B18.8.2Rockwell Hardness: B85
Finish: PlainLarge End Dia. Tolerance: -0.0007 to +0.0013"
Size: #4Item: Taper Pin
Length Tolerance: +/-0.010"Type: Standard
Material: Low Carbon SteelSingle Shear Strength (PSI): 78, 000
Small End Dia.: 0.193"Overall Length: 2-3/4"
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, Low Carbon Steel, Plain Finish, Size #4, 2 3/4 In Overall Length, 0.250 In Large End Dia, 0.193 In Small End Dia, +/-0.010 In Length Tolerance, -0.0007 to +0.0013 In Large End Dia Tolerance, Single Shear Strength 78, 000 PSI, Single Shear Strength 60, 000 Lbs, Rockwell Hardness B85, Meets ANSI/ASME B18.8.2, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.