Taper Pin, #4/0, 1/2 OAL, PK50

VALUE BRAND| Zoro #: G0865907| Mfr #: 3DYX8

$9.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0865907 Mfr #: 3DYX8
Material: Carbon SteelLarge End Dia.: 0.109"
Size: #4/0Meets: ANSI/ASME B18.8.2
Length Tolerance: +/-0.010"Large End Dia. Tolerance: -0.0007 to +0.0013"
Finish: PlainItem: Taper Pin
Small End Dia. Tolerance: +/-0.010"Rockwell Hardness: B90
Type: StandardSmall End Dia.: 0.099"
Overall Length: 1/2"Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, Carbon Steel, Finish Plain, Size #4/0, Overall Length 1/2 In, Large End Dia. 0.109 In, Small End Dia. 0.099 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013 In, Small End Dia. Tolerance +/-0.010 In, Rockwell Hardness B90, Meets ANSI/ASME B18.8.2, Package Quantity 50
Save 15%. Sign up for Z-mail.