Taper Pin, #5, 3 1/2 OAL, PK10

VALUE BRAND| Zoro #: G2395811| Mfr #: 172857

$9.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2395811 Mfr #: 172857
Meets: ANSI/ASME B18.8.2Finish: Plain
Item: Taper PinType: Standard
Material: Carbon SteelLarge End Dia. Tolerance: -0.0007 to +0.0013"
Large End Dia.: 0.289"Length Tolerance: +/-0.010"
Rockwell Hardness: B90Usable Length: -
Overall Length: 3-1/2"Single Shear Strength (Lbs.): -
Size: #5Single Shear Strength (PSI): -
Thread Size: -Includes: -
Small End Dia. Tolerance: +/-0.010"Small End Dia.: 0.216"
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, Carbon Steel, Finish Plain, Size #5, Thread Size -, Overall Length 3-1/2 In., Usable Length -, Large End Dia. 0.289 In., Small End Dia. 0.216 In., Length Tolerance +/-0.010 In., Large End Dia. Tolerance -0.0007 to +0.0013 In., Small End Dia. Tolerance +/-0.010 In., Single Shear Strength (PSI) -, Single Shear Strength (Lbs.) -, Rockwell Hardness B90, Meets ANSI/ASME B18.8.2, Includes -, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.