KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Taper Pin, #5, 4 1/2 OAL, PK10

VALUE BRAND| Zoro #: G1769022| Mfr #: 3DZC5

$11.65 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Small End Dia. Tolerance: +/-0.010"
Includes: -
Thread Size: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1769022 Mfr #: 3DZC5
Small End Dia. Tolerance: +/-0.010"Includes: -
Thread Size: -Large End Dia. Tolerance: -0.0007 to +0.0013"
Finish: PlainUsable Length: -
Meets: ANSI/ASME B18.8.2Rockwell Hardness: B90
Type: StandardItem: Taper Pin
Size: #5Package Quantity: 10
Small End Dia.: 0.195"Material: Carbon Steel
Large End Dia.: 0.289"Overall Length: 4-1/2"
Length Tolerance: +/-0.010"Single Shear Strength (PSI): -
Country of Origin (subject to change): United States

Description

Taper Pin, Standard, Carbon Steel, Finish Plain, Size #5, Thread Size -, Overall Length 4-1/2 In., Usable Length -, Large End Dia. 0.289 In., Small End Dia. 0.195 In., Length Tolerance +/-0.010 In., Large End Dia. Tolerance -0.0007 to +0.0013 In., Small End Dia. Tolerance +/-0.010 In., Single Shear Strength (PSI) -, Single Shear Strength (Lbs.) -, Rockwell Hardness B90, Meets ANSI/ASME B18.8.2, Includes -, Package Quantity 10

Reviews