20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Taper Pin, #5, PK25

VALUE BRAND| Zoro #: G0278415| Mfr #: WWG-TP097

$11.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0278415 Mfr #: WWG-TP097
Large End Dia.: 0.289"Single Shear Strength (Lbs.): 60, 000
Meets: ANSI/ASME B18.8.2Rockwell Hardness: B85
Finish: PlainLarge End Dia. Tolerance: -0.0007 to +0.0013"
Size: #5Item: Taper Pin
Length Tolerance: +/-0.010"Type: Standard
Material: Low carbon steelSingle Shear Strength (PSI): 78, 000
Small End Dia.: 0.232"Overall Length: 2-3/4"
Country of Origin (subject to change): Taiwan

Product Description

Taper Pin, Standard, Low Carbon Steel, Finish Plain, Size #5, Overall Length 2-3/4 In., Large End Dia. 0.289 In., Small End Dia. 0.232 In., Length Tolerance +/-0.010 In., Large End Dia. Tolerance -0.0007 to +0.0013 In., Single Shear Strength (PSI) 78,000, Single Shear Strength (Lbs.) 60,000, Rockwell Hardness B85, Meets ANSI/ASME B18.8.2, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.