Taper Pin, #5, PK25

VALUE BRAND| Zoro #: G2096656| Mfr #: WWG-TP098

$13.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2096656 Mfr #: WWG-TP098
Large End Dia. Tolerance: -0.0007 to +0.0013"Item: Taper Pin
Rockwell Hardness: B85Material: Low carbon steel
Single Shear Strength (Lbs.): 60, 000Finish: Plain
Length Tolerance: +/-0.010"Single Shear Strength (PSI): 78, 000
Type: StandardMeets: ANSI/ASME B18.8.2
Large End Dia.: 0.289"Overall Length: 3"
Size: #5Small End Dia.: 0.227"
Country of Origin (subject to change): Taiwan

Product Description

Taper Pin, Standard, Low Carbon Steel, Finish Plain, Size #5, Overall Length 3 In., Large End Dia. 0.289 In., Small End Dia. 0.227 In., Length Tolerance +/-0.010 In., Large End Dia. Tolerance -0.0007 to +0.0013 In., Single Shear Strength (PSI) 78,000, Single Shear Strength (Lbs.) 60,000, Rockwell Hardness B85, Meets ANSI/ASME B18.8.2, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.