WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Taper Pin, #5, PK50

VALUE BRAND| Zoro #: G1233653| Mfr #: WWG-TP090

$14.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Single Shear Strength (Lbs.): 60,000
Type: Standard
Length Tolerance: +/-0.010"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1233653 Mfr #: WWG-TP090
Single Shear Strength (Lbs.): 60,000Type: Standard
Length Tolerance: +/-0.010"Overall Length: 1"
Large End Dia. Tolerance: -0.0007 to +0.0013"Finish: Plain
Large End Dia.: 0.289"Small End Dia.: 0.268"
Package Quantity: 50Rockwell Hardness: B85
Meets: ANSI/ASME B18.8.2Size: #5
Single Shear Strength (PSI): 78,000Item: Taper Pin
Material: Low carbon steelCountry of Origin (subject to change): United States

Product Description

Taper Pin, Standard, Low Carbon Steel, Finish Plain, Size #5, Overall Length 1 In., Large End Dia. 0.289 In., Small End Dia. 0.268 In., Length Tolerance +/-0.010 In., Large End Dia. Tolerance -0.0007 to +0.0013 In., Single Shear Strength (PSI) 78,000, Single Shear Strength (Lbs.) 60,000, Rockwell Hardness B85, Meets ANSI/ASME B18.8.2, Package Quantity 50

Product Reviews