Taper Pin, #5, PK50

VALUE BRAND| Zoro #: G2103893| Mfr #: WWG-TP091

$15.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Taper Pin
Material: Low carbon steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2103893 Mfr #: WWG-TP091
Single Shear Strength (Lbs.): 60, 000Item: Taper Pin
Large End Dia. Tolerance: -0.0007 to +0.0013"Rockwell Hardness: B85
Large End Dia.: 0.289"Single Shear Strength (PSI): 78, 000
Type: StandardFinish: Plain
Size: #5Material: Low carbon steel
Meets: ANSI/ASME B18.8.2Length Tolerance: +/-0.010"
Small End Dia.: 0.263"Overall Length: 1-1/4"
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, Low Carbon Steel, Finish Plain, Size #5, Overall Length 1-1/4 In., Large End Dia. 0.289 In., Small End Dia. 0.263 In., Length Tolerance +/-0.010 In., Large End Dia. Tolerance -0.0007 to +0.0013 In., Single Shear Strength (PSI) 78,000, Single Shear Strength (Lbs.) 60,000, Rockwell Hardness B85, Meets ANSI/ASME B18.8.2, Package Quantity 50

Product Reviews