Taper Pin, #5, PK50

VALUE BRAND| Zoro #: G1838541| Mfr #: WWG-TP092

$16.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1838541 Mfr #: WWG-TP092
Large End Dia.: 0.289"Item: Taper Pin
Length Tolerance: +/-0.010"Material: Low carbon steel
Size: #5Type: Standard
Finish: PlainSingle Shear Strength (Lbs.): 60, 000
Single Shear Strength (PSI): 78, 000Rockwell Hardness: B85
Meets: ANSI/ASME B18.8.2Large End Dia. Tolerance: -0.0007 to +0.0013"
Small End Dia.: 0.258"Overall Length: 1-1/2"
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, Low Carbon Steel, Finish Plain, Size #5, Overall Length 1-1/2 In., Large End Dia. 0.289 In., Small End Dia. 0.258 In., Length Tolerance +/-0.010 In., Large End Dia. Tolerance -0.0007 to +0.0013 In., Single Shear Strength (PSI) 78,000, Single Shear Strength (Lbs.) 60,000, Rockwell Hardness B85, Meets ANSI/ASME B18.8.2, Package Quantity 50
Save 15%. Sign up for Z-mail.