Taper Pin, #5, PK50

VALUE BRAND| Zoro #: G1297834| Mfr #: WWG-TP093

$17.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1297834 Mfr #: WWG-TP093
Type: StandardLength Tolerance: +/-0.010"
Material: Low carbon steelMeets: ANSI/ASME B18.8.2
Large End Dia.: 0.289"Single Shear Strength (Lbs.): 60, 000
Item: Taper PinFinish: Plain
Single Shear Strength (PSI): 78, 000Large End Dia. Tolerance: -0.0007 to +0.0013"
Size: #5Rockwell Hardness: B85
Small End Dia.: 0.253"Overall Length: 1-3/4"
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, Low Carbon Steel, Finish Plain, Size #5, Overall Length 1-3/4 In., Large End Dia. 0.289 In., Small End Dia. 0.253 In., Length Tolerance +/-0.010 In., Large End Dia. Tolerance -0.0007 to +0.0013 In., Single Shear Strength (PSI) 78,000, Single Shear Strength (Lbs.) 60,000, Rockwell Hardness B85, Meets ANSI/ASME B18.8.2, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.