Taper Pin, #5, PK50

VALUE BRAND| Zoro #: G1174765| Mfr #: WWG-TP094

$17.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1174765 Mfr #: WWG-TP094
Single Shear Strength (Lbs.): 60, 000Meets: ANSI/ASME B18.8.2
Rockwell Hardness: B85Finish: Plain
Large End Dia. Tolerance: -0.0007 to +0.0013"Item: Taper Pin
Length Tolerance: +/-0.010"Type: Standard
Material: Low Carbon SteelSingle Shear Strength (PSI): 78, 000
Small End Dia.: 0.247"Large End Dia.: 0.289"
Overall Length: 2"Size: #5
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, Low Carbon Steel, Finish Plain, Size #5, Overall Length 2 In., Large End Dia. 0.289 In., Small End Dia. 0.247 In., Length Tolerance +/-0.010 In., Large End Dia. Tolerance -0.0007 to +0.0013 In., Single Shear Strength (PSI) 78, 000, Single Shear Strength (Lbs.) 60, 000, Rockwell Hardness B85, Meets ANSI/ASME B18.8.2, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.