Taper Pin, #6, 2 3/4 OAL, PK10

VALUE BRAND| Zoro #: G1568497| Mfr #: 3DZC8

$9.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1568497 Mfr #: 3DZC8
Size: #6Item: Taper Pin
Small End Dia. Tolerance: +/-0.010"Type: Standard
Finish: PlainMaterial: Carbon Steel
Meets: ANSI/ASME B18.8.2Rockwell Hardness: B90
Large End Dia.: 0.341"Large End Dia. Tolerance: -0.0007 to +0.0013"
Length Tolerance: +/-0.010"Single Shear Strength (PSI): -
Overall Length: 2-3/4"Thread Size: -
Includes: -Usable Length: -
Small End Dia.: 0.284"Single Shear Strength (Lbs.): -
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, Carbon Steel, Finish Plain, Size #6, Thread Size -, Overall Length 2-3/4 In., Usable Length -, Large End Dia. 0.341 In., Small End Dia. 0.284 In., Length Tolerance +/-0.010 In., Large End Dia. Tolerance -0.0007 to +0.0013 In., Small End Dia. Tolerance +/-0.010 In., Single Shear Strength (PSI) -, Single Shear Strength (Lbs.) -, Rockwell Hardness B90, Meets ANSI/ASME B18.8.2, Includes -, Package Quantity 10
Save 15%. Sign up for Z-mail.