Zoro Select
Taper Pin, #6, PK10
Mfr # WWG-TP118
Zoro # G1766624
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Low Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.341 in
Explore More Products
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 2 U39002.409.0200
- ZORO SELECT Taper Pin, 12 x 70mm, PK10 M39000.120.0070
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 2-1/2 U39002.409.0250
- ZORO SELECT Taper Pin, SS A2, 8 x 30mm, PK5 M51560.080.0030
- ZORO SELECT Taper Pin, #4, PK50 WWG-TP080
- ZORO SELECT Taper Pin, Std, 18-8, #8 x 4 In L 2PZZ8
- ZORO SELECT TaperPin, Thrd, CS, 1/4-28x1 5/32, Pk5 2UGZ4
- ZORO SELECT Taper Pin, #3, PK25 WWG-TP072
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 1/2, PK25 U39000.156.0050
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1, PK10 U39000.250.0100
- ZORO SELECT Taper Pin, Steel, 8 x 60mm M39012.080.0060
- Zoro Select Taper Pins