Taper Pin, #6, PK10

VALUE BRAND| Zoro #: G1549667| Mfr #: WWG-TP119

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Taper Pin
Material: Low carbon steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1549667 Mfr #: WWG-TP119
Finish: PlainItem: Taper Pin
Material: Low carbon steelPackage Quantity: 10
Size: #6Type: Standard
Overall Length: 5-1/2"Meets: ANSI/ASME B18.8.2
Rockwell Hardness: B85Single Shear Strength (PSI): 78,000
Single Shear Strength (Lbs.): 60,000Length Tolerance: +/-0.010"
Large End Dia.: 0.341"Large End Dia. Tolerance: -0.0007 to +0.0013"
Small End Dia.: 0.227"Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, Low Carbon Steel, Finish Plain, Size #6, Overall Length 5-1/2 In., Large End Dia. 0.341 In., Small End Dia. 0.227 In., Length Tolerance +/-0.010 In., Large End Dia. Tolerance -0.0007 to +0.0013 In., Single Shear Strength (PSI) 78,000, Single Shear Strength (Lbs.) 60,000, Rockwell Hardness B85, Meets ANSI/ASME B18.8.2, Package Quantity 10

Product Reviews