20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Taper Pin, #6, PK10

VALUE BRAND| Zoro #: G0994962| Mfr #: WWG-TP120

$13.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0994962 Mfr #: WWG-TP120
Single Shear Strength (Lbs.): 60, 000Meets: ANSI/ASME B18.8.2
Rockwell Hardness: B85Finish: Plain
Large End Dia. Tolerance: -0.0007 to +0.0013"Item: Taper Pin
Length Tolerance: +/-0.010"Type: Standard
Material: Low Carbon SteelSingle Shear Strength (PSI): 78, 000
Size: #6Small End Dia.: 0.216"
Large End Dia.: 0.341"Overall Length: 6"
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, Low Carbon Steel, Finish Plain, Size #6, Overall Length 6 In., Large End Dia. 0.341 In., Small End Dia. 0.216 In., Length Tolerance +/-0.010 In., Large End Dia. Tolerance -0.0007 to +0.0013 In., Single Shear Strength (PSI) 78,000, Single Shear Strength (Lbs.) 60,000, Rockwell Hardness B85, Meets ANSI/ASME B18.8.2, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.