Taper Pin, #6, PK25

VALUE BRAND| Zoro #: G1278121| Mfr #: WWG-TP110

$14.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Single Shear Strength (Lbs.): 60,000
Rockwell Hardness: B85
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1278121 Mfr #: WWG-TP110
Package Quantity: 25Single Shear Strength (Lbs.): 60,000
Rockwell Hardness: B85Large End Dia.: 0.341"
Finish: PlainOverall Length: 2-1/4"
Length Tolerance: +/-0.010"Type: Standard
Size: #6Small End Dia.: 0.294"
Item: Taper PinMeets: ANSI/ASME B18.8.2
Material: Low carbon steelSingle Shear Strength (PSI): 78,000
Large End Dia. Tolerance: -0.0007 to +0.0013"Country of Origin (subject to change): United States

Description

Taper Pin, Standard, Low Carbon Steel, Finish Plain, Size #6, Overall Length 2-1/4 In., Large End Dia. 0.341 In., Small End Dia. 0.294 In., Length Tolerance +/-0.010 In., Large End Dia. Tolerance -0.0007 to +0.0013 In., Single Shear Strength (PSI) 78,000, Single Shear Strength (Lbs.) 60,000, Rockwell Hardness B85, Meets ANSI/ASME B18.8.2, Package Quantity 25

Reviews