Zoro Select
Taper Pin, #6/0, 1 1/2 OAL, PK50
Mfr # 3DYX3
Zoro # G1189027
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.078 in
Explore More Products
- ZORO SELECT Taper Pin, Steel, 12 x 100mm M39012.120.0100
- ZORO SELECT Taper Pin, 12 x 50mm, PK10 M39000.120.0050
- ZORO SELECT Taper Pin, Steel, 6 x 36mm, PK5 M39012.060.0036
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 2-1/2, PK25 U39000.193.0250
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 3 U39002.409.0300
- ZORO SELECT Taper Pin, Steel, 8 x 30mm, PK5 M39012.080.0030
- ZORO SELECT Taper Pin, Std, 18-8, #10 x 5 In L 2RAD3
- ZORO SELECT Taper Pin, Threaded, Carbon, 1/2-20x5 1/4 2UHF7
- ZORO SELECT Taper Pin, Threaded, 18-8, 5/16-24x6 15/32 2UGU8
- ZORO SELECT Taper Pin, Steel, 10 x 60mm M39011.100.0060
- ZORO SELECT Taper Pin, Std, 18-8, #5/0x1 1/2, Pk25 2PZJ5
- Zoro Select Taper Pins