Taper Pin, #7/0, 3/4 OAL, PK50

VALUE BRAND| Zoro #: G1877242| Mfr #: 3DYW7

$17.09 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 50
Rockwell Hardness: B90
Large End Dia.: 0.062"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1877242 Mfr #: 3DYW7
Package Quantity: 50Rockwell Hardness: B90
Large End Dia.: 0.062"Finish: Plain
Overall Length: 3/4"Small End Dia. Tolerance: +/-0.010"
Length Tolerance: +/-0.010"Type: Standard
Size: #7/0Small End Dia.: 0.047"
Item: Taper PinMeets: ANSI/ASME B18.8.2
Material: Carbon SteelLarge End Dia. Tolerance: -0.0007 to +0.0013"
Country of Origin (subject to change): United States

Description

Taper Pin, Standard, Carbon Steel, Finish Plain, Size #7/0, Overall Length 3/4 In, Large End Dia. 0.062 In, Small End Dia. 0.047 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013 In, Small End Dia. Tolerance +/-0.010 In, Rockwell Hardness B90, Meets ANSI/ASME B18.8.2, Package Quantity 50

Reviews