Zoro Select
Taper Pin, #8, PK5
Mfr # WWG-TP148
Zoro # G1656304
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Low Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.492 in
Explore More Products
- ZORO SELECT Taper Pin, Standard, Steel, #8 x 3, PK5 U39000.492.0300
- ZORO SELECT Taper Pin, Steel, 16 x 160mm M39011.160.0160
- ZORO SELECT Taper Pin, Standard, Steel, #1 x 3, PK25 U39000.172.0300
- ZORO SELECT Taper Pin, 12 x 70mm, PK10 M39000.120.0070
- ZORO SELECT Taper Pin, #5, PK10 WWG-TP102
- ZORO SELECT Taper Pin, #9, PK5 WWG-TP160
- ZORO SELECT Taper Pin, SS A2, 4 x 16mm, PK10 M51560.040.0016
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 2-1/4, PK10 U39000.289.0225
- ZORO SELECT Taper Pin, #8, PK5 WWG-TP147
- ZORO SELECT Taper Pin, SS A2, 1 x 10mm, PK10 M51560.010.0010
- ZORO SELECT Taper Pin, Steel, 8 x 36mm, PK5 M39012.080.0036
- Zoro Select Taper Pins