Taper Pin, #8, PK5

VALUE BRAND| Zoro #: G0678133| Mfr #: WWG-TP150

$13.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0678133 Mfr #: WWG-TP150
Single Shear Strength (Lbs.): 60, 000Rockwell Hardness: B85
Finish: PlainLarge End Dia. Tolerance: -0.0007 to +0.0013"
Size: #8Item: Taper Pin
Length Tolerance: +/-0.010"Material: Low Carbon Steel
Single Shear Strength (PSI): 78, 000Overall Length: 6-1/2"
Type: StandardSmall End Dia.: 0.357"
Large End Dia.: 0.492"Meets: ANSI/ASME B18.8.2
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, Low Carbon Steel, Finish Plain, Size #8, Overall Length 6-1/2 In., Large End Dia. 0.492 In., Small End Dia. 0.357 In., Length Tolerance +/-0.010 In., Large End Dia. Tolerance -0.0007 to +0.0013 In., Single Shear Strength (PSI) 78, 000, Single Shear Strength (Lbs.) 60, 000, Rockwell Hardness B85, Meets ANSI/ASME B18.8.2, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.