Taper Pin, #9, 3 1/2 OAL, PK5

VALUE BRAND| Zoro #: G0795855| Mfr #: 3DZF2

$12.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0795855 Mfr #: 3DZF2
Large End Dia.: 0.591"Includes: -
Meets: ANSI/ASME B18.8.2Finish: Plain
Single Shear Strength (Lbs.): -Thread Size: -
Size: #9Item: Taper Pin
Type: StandardUsable Length: -
Material: Carbon SteelSingle Shear Strength (PSI): -
Small End Dia. Tolerance: +/-0.010"Small End Dia.: 0.518"
Large End Dia. Tolerance: -0.0007 to +0.0013"Length Tolerance: +/-0.010"
Rockwell Hardness: B90Overall Length: 3-1/2"
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, Carbon Steel, Finish Plain, Size #9, Thread Size -, Overall Length 3-1/2 In., Usable Length -, Large End Dia. 0.591 In., Small End Dia. 0.518 In., Length Tolerance +/-0.010 In., Large End Dia. Tolerance -0.0007 to +0.0013 In., Small End Dia. Tolerance +/-0.010 In., Single Shear Strength (PSI) -, Single Shear Strength (Lbs.) -, Rockwell Hardness B90, Meets ANSI/ASME B18.8.2, Includes -, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.