Taper Pin, #9, PK10

VALUE BRAND| Zoro #: G2273056| Mfr #: WWG-TP154

$17.88 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: #9
Material: Low carbon steel
Single Shear Strength (PSI): 78,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2273056 Mfr #: WWG-TP154
Size: #9Material: Low carbon steel
Single Shear Strength (PSI): 78,000Package Quantity: 10
Large End Dia. Tolerance: -0.0007 to +0.0013"Overall Length: 2-1/2"
Small End Dia.: 0.539"Meets: ANSI/ASME B18.8.2
Type: StandardLength Tolerance: +/-0.010"
Finish: PlainSingle Shear Strength (Lbs.): 60,000
Item: Taper PinRockwell Hardness: B85
Large End Dia.: 0.591"Country of Origin (subject to change): United States

Description

Taper Pin, Standard, Low Carbon Steel, Finish Plain, Size #9, Overall Length 2-1/2 In., Large End Dia. 0.591 In., Small End Dia. 0.539 In., Length Tolerance +/-0.010 In., Large End Dia. Tolerance -0.0007 to +0.0013 In., Single Shear Strength (PSI) 78,000, Single Shear Strength (Lbs.) 60,000, Rockwell Hardness B85, Meets ANSI/ASME B18.8.2, Package Quantity 10

Reviews