Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Taper Pin, #9, PK5

VALUE BRAND| Zoro #: G2206477| Mfr #: WWG-TP157

$10.11 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Single Shear Strength (Lbs.): 60,000
Rockwell Hardness: B85
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2206477 Mfr #: WWG-TP157
Package Quantity: 5Single Shear Strength (Lbs.): 60,000
Rockwell Hardness: B85Large End Dia.: 0.591"
Finish: PlainOverall Length: 4"
Length Tolerance: +/-0.010"Type: Standard
Size: #9Small End Dia.: 0.508"
Item: Taper PinMeets: ANSI/ASME B18.8.2
Material: Low carbon steelSingle Shear Strength (PSI): 78,000
Large End Dia. Tolerance: -0.0007 to +0.0013"Country of Origin (subject to change): United States

Description

Taper Pin, Standard, Low Carbon Steel, Finish Plain, Size #9, Overall Length 4 In., Large End Dia. 0.591 In., Small End Dia. 0.508 In., Length Tolerance +/-0.010 In., Large End Dia. Tolerance -0.0007 to +0.0013 In., Single Shear Strength (PSI) 78,000, Single Shear Strength (Lbs.) 60,000, Rockwell Hardness B85, Meets ANSI/ASME B18.8.2, Package Quantity 5

Reviews