Shop Alternate Products
This Product is Discontinued
Zoro Select
Taper Pin, Carbon Stl, #0, 1 OAL, PK50 (Discontinued)
Mfr # 3DZA2
Zoro # G1740295
This Product is Discontinued
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.156 in