Taper Pin, Carbon Stl, #0, 2 OAL, PK50

VALUE BRAND| Zoro #: G2171391| Mfr #: 3DZA6

$21.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2171391 Mfr #: 3DZA6
Material: Carbon SteelMeets: ANSI/ASME B18.8.2
Finish: PlainItem: Taper Pin
Type: StandardRockwell Hardness: B90
Size: #0Overall Length: 2"
Large End Dia.: 0.156"Small End Dia.: 0.114"
Length Tolerance: +/-0.010"Large End Dia. Tolerance: -0.0007 to +0.0013"
Small End Dia. Tolerance: +/-0.010"Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, Carbon Steel, Finish Plain, Size #0, Overall Length 2 In, Large End Dia. 0.156 In, Small End Dia. 0.114 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013 In, Small End Dia. Tolerance +/-0.010 In, Rockwell Hardness B90, Meets ANSI/ASME B18.8.2, Package Quantity 50
Save 15%. Sign up for Z-mail.