Taper Pin, Carbon Stl, #10, 5 1/2 OAL

VALUE BRAND |Zoro #: G1076801|Mfr #: 3DZG1

$4.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1076801 Mfr #: 3DZG1
Large End Dia.: 0.706"Includes: -
Meets: ANSI/ASME B18.8.2Finish: Plain
Single Shear Strength (Lbs.): -Thread Size: -
Size: #10Item: Taper Pin
Type: StandardUsable Length: -
Material: Carbon SteelSingle Shear Strength (PSI): -
Small End Dia. Tolerance: +/-0.010"Small End Dia.: 0.592"
Large End Dia. Tolerance: -0.0007 to +0.0013"Length Tolerance: +/-0.010"
Rockwell Hardness: B90Overall Length: 5-1/2"
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, Carbon Steel, Finish Plain, Size #10, Thread Size -, Overall Length 5-1/2 In., Usable Length -, Large End Dia. 0.706 In., Small End Dia. 0.592 In., Length Tolerance +/-0.010 In., Large End Dia. Tolerance -0.0007 to +0.0013 In., Small End Dia. Tolerance +/-0.010 In., Single Shear Strength (PSI) -, Single Shear Strength (Lbs.) -, Rockwell Hardness B90, Meets ANSI/ASME B18.8.2, Includes -

Product Reviews

Save 15% when you sign up for Z-mail.