Taper Pin, Carbon Stl, #10, 5 OAL

VALUE BRAND| Zoro #: G1453243| Mfr #: 3DZF9

$4.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1453243 Mfr #: 3DZF9
Item: Taper PinFinish: Plain
Size: #10Meets: ANSI/ASME B18.8.2
Material: Carbon SteelType: Standard
Large End Dia.: 0.706"Small End Dia. Tolerance: +/-0.010"
Small End Dia.: 0.602"Large End Dia. Tolerance: -0.0007 to +0.0013"
Length Tolerance: +/-0.010"Rockwell Hardness: B90
Overall Length: 5"Usable Length: -
Single Shear Strength (Lbs.): -Single Shear Strength (PSI): -
Thread Size: -Includes: -
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, Carbon Steel, Finish Plain, Size #10, Thread Size -, Overall Length 5 In., Usable Length -, Large End Dia. 0.706 In., Small End Dia. 0.602 In., Length Tolerance +/-0.010 In., Large End Dia. Tolerance -0.0007 to +0.0013 In., Small End Dia. Tolerance +/-0.010 In., Single Shear Strength (PSI) -, Single Shear Strength (Lbs.) -, Rockwell Hardness B90, Meets ANSI/ASME B18.8.2, Includes -

Product Reviews

Save 15%. Sign up for Z-mail.