Taper Pin, Carbon Stl, #7, 1 OAL, PK10

VALUE BRAND| Zoro #: G0627977| Mfr #: 3DZD4

$7.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0627977 Mfr #: 3DZD4
Large End Dia.: 0.409"Includes: -
Meets: ANSI/ASME B18.8.2Rockwell Hardness: B90
Finish: PlainSingle Shear Strength (Lbs.): -
Large End Dia. Tolerance: -0.0007 to +0.0013"Thread Size: -
Size: #7Item: Taper Pin
Length Tolerance: +/-0.010"Type: Standard
Small End Dia. Tolerance: +/-0.010"Usable Length: -
Material: Carbon SteelSingle Shear Strength (PSI): -
Small End Dia.: 0.388"Overall Length: 1"
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, Carbon Steel, Finish Plain, Size #7, Thread Size -, Overall Length 1 In., Usable Length -, Large End Dia. 0.409 In., Small End Dia. 0.388 In., Length Tolerance +/-0.010 In., Large End Dia. Tolerance -0.0007 to +0.0013 In., Small End Dia. Tolerance +/-0.010 In., Single Shear Strength (PSI) -, Single Shear Strength (Lbs.) -, Rockwell Hardness B90, Meets ANSI/ASME B18.8.2, Includes -, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.