Taper Pin, Carbon Stl, #8, 1 OAL, PK10

VALUE BRAND| Zoro #: G0324764| Mfr #: 3DZE6

$8.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0324764 Mfr #: 3DZE6
Large End Dia.: 0.492"Meets: ANSI/ASME B18.8.2
Rockwell Hardness: B90Finish: Plain
Large End Dia. Tolerance: -0.0007 to +0.0013"Size: #8
Item: Taper PinLength Tolerance: +/-0.010"
Type: StandardSmall End Dia. Tolerance: +/-0.010"
Material: Carbon SteelSmall End Dia.: 0.471"
Overall Length: 1"Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, Carbon Steel, Finish Plain, Size #8, Thread Size -, Overall Length 1 In., Usable Length -, Large End Dia. 0.492 In., Small End Dia. 0.471 In., Length Tolerance +/-0.010 In., Large End Dia. Tolerance -0.0007 to +0.0013 In., Small End Dia. Tolerance +/-0.010 In., Single Shear Strength (PSI) -, Single Shear Strength (Lbs.) -, Rockwell Hardness B90, Meets ANSI/ASME B18.8.2, Includes -, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.