DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Taper Pin, Carbon Stl, #8, 4 OAL, PK5

VALUE BRAND| Zoro #: G1146214| Mfr #: 179895

$9.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1146214 Mfr #: 179895
Large End Dia.: 0.492"Includes: -
Meets: ANSI/ASME B18.8.2Rockwell Hardness: B90
Finish: PlainSingle Shear Strength (Lbs.): -
Large End Dia. Tolerance: -0.0007 to +0.0013"Thread Size: -
Size: #8Item: Taper Pin
Length Tolerance: +/-0.010"Type: Standard
Small End Dia. Tolerance: +/-0.010"Usable Length: -
Material: Carbon SteelSingle Shear Strength (PSI): -
Small End Dia.: 0.409"Overall Length: 4"
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, Carbon Steel, Finish Plain, Size #8, Thread Size -, Overall Length 4 In., Usable Length -, Large End Dia. 0.492 In., Small End Dia. 0.409 In., Length Tolerance +/-0.010 In., Large End Dia. Tolerance -0.0007 to +0.0013 In., Small End Dia. Tolerance +/-0.010 In., Single Shear Strength (PSI) -, Single Shear Strength (Lbs.) -, Rockwell Hardness B90, Meets ANSI/ASME B18.8.2, Includes -, Package Quantity 5

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.