Taper Pin, Carbon Stl, #9, 3 OAL, PK5

VALUE BRAND| Zoro #: G2016594| Mfr #: 3DZF1

$11.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2016594 Mfr #: 3DZF1
Large End Dia.: 0.591"Includes: -
Meets: ANSI/ASME B18.8.2Finish: Plain
Single Shear Strength (Lbs.): -Thread Size: -
Size: #9Item: Taper Pin
Type: StandardUsable Length: -
Material: Carbon SteelSingle Shear Strength (PSI): -
Large End Dia. Tolerance: -0.0007 to +0.0013"Length Tolerance: +/-0.010"
Rockwell Hardness: B90Overall Length: 3"
Small End Dia. Tolerance: +/-0.010"Small End Dia.: 0.529"
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, Carbon Steel, Finish Plain, Size #9, Thread Size -, Overall Length 3 In., Usable Length -, Large End Dia. 0.591 In., Small End Dia. 0.529 In., Length Tolerance +/-0.010 In., Large End Dia. Tolerance -0.0007 to +0.0013 In., Small End Dia. Tolerance +/-0.010 In., Single Shear Strength (PSI) -, Single Shear Strength (Lbs.) -, Rockwell Hardness B90, Meets ANSI/ASME B18.8.2, Includes -, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.