Taper Pin, M10, PK5

VALUE BRAND| Zoro #: G1383654| Mfr #: 1UB88

$10.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1383654 Mfr #: 1UB88
Item: Taper PinFinish: Plain
Type: StandardMaterial: Free Cutting Steel
Rockwell Hardness: B52Meets: DIN 1 / ISO 2339B h10
Size: M10Overall Length: 70mm
Large End Dia.: 11.4mmSmall End Dia.: 10mm
Length Tolerance: +/-0.75mmSmall End Dia. Tolerance: 0.07mm
Country of Origin (subject to change): Multiple

Product Description

Taper Pin, Standard, Free Cutting Steel, Plain Finish, Size M10, 70mm Overall Length, Large End Dia 11.4mm, Small End Dia 10mm, Length Tolerance +/-0.75mm, Small End Dia Tolerance 0.07mm, Rockwell Hardness B52, Meets DIN 1 / ISO 2339B h10, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.