KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Taper Pin, M10, PK5

VALUE BRAND| Zoro #: G1386795| Mfr #: 1UB84

$6.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Small End Dia. Tolerance: 0.07mm
Type: Standard
Overall Length: 45mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1386795 Mfr #: 1UB84
Small End Dia. Tolerance: 0.07mmType: Standard
Overall Length: 45mmFinish: Plain
Small End Dia.: 10mmMeets: DIN 1 / ISO 2339B h10
Rockwell Hardness: B52Item: Taper Pin
Size: M10Package Quantity: 5
Material: Free Cutting SteelLength Tolerance: +/-0.50mm
Large End Dia.: 10.9mmCountry of Origin (subject to change): Multiple

Description

Taper Pin, Standard, Free Cutting Steel, Plain Finish, Size M10, 45mm Overall Length, Large End Dia 10.9mm, Small End Dia 10mm, Length Tolerance +/-0.50mm, Small End Dia Tolerance 0.07mm, Rockwell Hardness B52, Meets DIN 1 / ISO 2339B h10, Package 5

Reviews