20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Taper Pin, M3, PK25

VALUE BRAND| Zoro #: G1077867| Mfr #: 1UB37

$11.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1077867 Mfr #: 1UB37
Finish: PlainItem: Taper Pin
Type: StandardMaterial: Free Cutting Steel
Rockwell Hardness: B52Meets: DIN 1 / ISO 2339B h10
Size: M3Overall Length: 60mm
Large End Dia.: 4.2mmSmall End Dia.: 3mm
Length Tolerance: +/-0.75mmSmall End Dia. Tolerance: -0.048mm
Country of Origin (subject to change): Multiple

Product Description

Taper Pin, Standard, Free Cutting Steel, Plain Finish, Size M3, 60mm Overall Length, Large End Dia 4.2mm, Small End Dia 3mm, Length Tolerance +/-0.75mm, Small End Dia Tolerance -0.048mm, Rockwell Hardness B52, Meets DIN 1 / ISO 2339B h10, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.