KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Taper Pin, M3, PK50

VALUE BRAND| Zoro #: G0425214| Mfr #: 1UB35

$17.55 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Small End Dia. Tolerance: -0.048mm
Type: Standard
Overall Length: 45mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0425214 Mfr #: 1UB35
Small End Dia. Tolerance: -0.048mmType: Standard
Overall Length: 45mmFinish: Plain
Small End Dia.: 3mmMeets: DIN 1 / ISO 2339B h10
Rockwell Hardness: B52Item: Taper Pin
Size: M3Package Quantity: 50
Material: Free Cutting SteelLength Tolerance: +/-0.50mm
Large End Dia.: 3.9mmCountry of Origin (subject to change): Multiple

Description

Taper Pin, Standard, Free Cutting Steel, Plain Finish, Size M3, 45mm Overall Length, Large End Dia 3.9mm, Small End Dia 3mm, Length Tolerance +/-0.50mm, Small End Dia Tolerance -0.048mm, Rockwell Hardness B52, Meets DIN 1 / ISO 2339B h10, Package 50

Reviews