Taper Pin, M4, PK25

VALUE BRAND| Zoro #: G1184023| Mfr #: 1UB54

$11.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1184023 Mfr #: 1UB54
Item: Taper PinType: Standard
Finish: PlainMaterial: Free Cutting Steel
Rockwell Hardness: B52Meets: DIN 1 / ISO 2339B h10
Size: M4Overall Length: 50mm
Large End Dia.: 5mmSmall End Dia.: 4mm
Length Tolerance: +/-0.50mmSmall End Dia. Tolerance: -0.048mm
Country of Origin (subject to change): Multiple

Product Description

Taper Pin, Standard, Free Cutting Steel, Plain Finish, Size M4, 50mm Overall Length, Large End Dia 5mm, Small End Dia 4mm, Length Tolerance +/-0.50mm, Small End Dia Tolerance -0.048mm, Rockwell Hardness B52, Meets DIN 1 / ISO 2339B h10, Package 25
Save 15%. Sign up for Z-mail.