Taper Pin, M4, PK50

VALUE BRAND| Zoro #: G0846352| Mfr #: 1UB38

$10.79 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Small End Dia. Tolerance: -0.048mm
Type: Standard
Overall Length: 12mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0846352 Mfr #: 1UB38
Small End Dia. Tolerance: -0.048mmType: Standard
Overall Length: 12mmFinish: Plain
Small End Dia.: 4mmMeets: DIN 1 / ISO 2339B h10
Rockwell Hardness: B52Item: Taper Pin
Size: M4Package Quantity: 50
Material: Free Cutting SteelLength Tolerance: +/-0.50mm
Large End Dia.: 4.2mmCountry of Origin (subject to change): Multiple

Description

Taper Pin, Standard, Free Cutting Steel, Plain Finish, Size M4, 12mm Overall Length, Large End Dia 4.2mm, Small End Dia 4mm, Length Tolerance +/-0.50mm, Small End Dia Tolerance -0.048mm, Rockwell Hardness B52, Meets DIN 1 / ISO 2339B h10, Package 50

Reviews