STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Taper Pin, M4, PK50

VALUE BRAND| Zoro #: G1829712| Mfr #: 1UB50

$13.87 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Material: Free Cutting Steel
Large End Dia.: 4.5mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1829712 Mfr #: 1UB50
Type: StandardMaterial: Free Cutting Steel
Large End Dia.: 4.5mmOverall Length: 26mm
Rockwell Hardness: B52Package Quantity: 50
Small End Dia.: 4mmMeets: DIN 1 / ISO 2339B h10
Small End Dia. Tolerance: -0.048mmFinish: Plain
Length Tolerance: +/-0.50mmSize: M4
Country of Origin (subject to change): Multiple

Description

Taper Pin, Standard, Free Cutting Steel, Plain Finish, Size M4, 26mm Overall Length, Large End Dia 4.5mm, Small End Dia 4mm, Length Tolerance +/-0.50mm, Small End Dia Tolerance -0.048mm, Rockwell Hardness B52, Meets DIN 1 / ISO 2339B h10, Package 50

Reviews