JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Taper Pin, M4, PK50

VALUE BRAND| Zoro #: G0873817| Mfr #: 1UB51

$11.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0873817 Mfr #: 1UB51
Finish: PlainType: Standard
Item: Taper PinMaterial: Free Cutting Steel
Rockwell Hardness: B52Meets: DIN 1 / ISO 2339B h10
Size: M4Overall Length: 30mm
Large End Dia.: 4.6mmSmall End Dia.: 4mm
Length Tolerance: +/-0.50mmSmall End Dia. Tolerance: -0.048mm
Country of Origin (subject to change): Multiple

Product Description

Taper Pin, Standard, Free Cutting Steel, Plain Finish, Size M4, 30mm Overall Length, Large End Dia 4.6mm, Small End Dia 4mm, Length Tolerance +/-0.50mm, Small End Dia Tolerance -0.048mm, Rockwell Hardness B52, Meets DIN 1 / ISO 2339B h10, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.