Taper Pin, M5, PK50

VALUE BRAND| Zoro #: G2472897| Mfr #: 1UB57

$11.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2472897 Mfr #: 1UB57
Finish: PlainItem: Taper Pin
Type: StandardMaterial: Free Cutting Steel
Rockwell Hardness: B52Meets: DIN 1 / ISO 2339B h10
Size: M5Overall Length: 26mm
Large End Dia.: 5.5mmSmall End Dia.: 5mm
Length Tolerance: +/-0.50mmSmall End Dia. Tolerance: -0.048mm
Country of Origin (subject to change): Multiple

Product Description

Taper Pin, Standard, Free Cutting Steel, Plain Finish, Size M5, 26mm Overall Length, Large End Dia 5.5mm, Small End Dia 5mm, Length Tolerance +/-0.50mm, Small End Dia Tolerance -0.048mm, Rockwell Hardness B52, Meets DIN 1 / ISO 2339B h10, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.