JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Taper Pin, M6, PK10

VALUE BRAND| Zoro #: G0733363| Mfr #: 1UB69

$7.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0733363 Mfr #: 1UB69
Finish: PlainType: Standard
Item: Taper PinMaterial: Free Cutting Steel
Rockwell Hardness: B52Meets: DIN 1 / ISO 2339B h10
Size: M6Overall Length: 50mm
Large End Dia.: 7mmSmall End Dia.: 6mm
Length Tolerance: +/-0.50mmSmall End Dia. Tolerance: -0.058mm
Country of Origin (subject to change): Multiple

Product Description

Taper Pin, Standard, Free Cutting Steel, Plain Finish, Size M6, 50mm Overall Length, Large End Dia 7mm, Small End Dia 6mm, Length Tolerance +/-0.50mm, Small End Dia Tolerance -0.058mm, Rockwell Hardness B52, Meets DIN 1 / ISO 2339B h10, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.