KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Taper Pin, M6, PK25

VALUE BRAND| Zoro #: G1183341| Mfr #: 1UB68

$14.70 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Small End Dia. Tolerance: -0.058mm
Type: Standard
Overall Length: 45mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1183341 Mfr #: 1UB68
Small End Dia. Tolerance: -0.058mmType: Standard
Overall Length: 45mmFinish: Plain
Small End Dia.: 6mmMeets: DIN 1 / ISO 2339B h10
Rockwell Hardness: B52Item: Taper Pin
Size: M6Package Quantity: 25
Material: Free Cutting SteelLength Tolerance: +/-0.50mm
Large End Dia.: 6.9mmCountry of Origin (subject to change): Multiple

Description

Taper Pin, Standard, Free Cutting Steel, Plain Finish, Size M6, 45mm Overall Length, Large End Dia 6.9mm, Small End Dia 6mm, Length Tolerance +/-0.50mm, Small End Dia Tolerance -0.058mm, Rockwell Hardness B52, Meets DIN 1 / ISO 2339B h10, Package 25

Reviews